Carbide End Mill, 1/32In, 4FL, Single, 1-1/2

  • Mfr # 206-001001

  • Zoro # G9075814


product price:  $9.19
/ea

Key Features

Number of Flutes
4
End Mill Style
Square
Length of Cut
0.125 in
End Mill Cutting Type
Center Cutting
Milling Diameter
1/32"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
206-001001
Zoro #
G9075814
UPC #
888226018524
Country of Origin
United States

Dimensions

Length of Cut
0.125 in
Milling Diameter
1/32"
Dimension Type
Fractional Inch
Milling Dia.
0.03125 in
Shank Dia.
1/8 in
Overall Length
1 1/2 in

Details

Number of Flutes
4
End Mill Style
Square
Finish
Bright (Uncoated)
End Mill Cutting Type
Center Cutting
End Mill Material
Carbide
End Mill Application
Roughing/Finishing
Helix Angle
30 Degrees
Grade
C2 Micro Grain
List Number
203
Shank Type
Straight
Cutting Direction
Right Hand
Single End/Double End
Single
Item
Square End Mill
Drilling Tool Configuration
Individual
Measurement System
Inch
Cutting Direction - Machining
Right Hand
Material - Machining
Carbide
Shank Type - Machining
Straight
Finish - Machining
Uncoated
Material Grade - Machining
C2 Micrograin
Primary Material Application ISO Code
H, K, N, P
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Steel, Tool and Die Steel
Chip-Breaker
Chip-Breaker Not Included
Secondary Material Application
Cast Iron, Hardened Steel, Steel
Coolant Fed
Non-Coolant Through
Max. Helix Angle
30 Degrees
Flute Spacing
Fixed
Secondary Material Application ISO Code
H, K, N, P
Flute Type
Spiral

Description

Square End Mill, 0.03125 in Milling Dia., Carbide, Uncoated, Non-Coolant Through, Straight, Length of Cut 0.125 in, Overall Length 1 1/2 in, Shank Dia. 1/8 in, Neck Dia. Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.