Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cut Protection Dipped Gloves, Cut Level A7 , Dipped , Nitrile , Sandy Nitrile , S 12 PK

  • Mfr # 48-73-7010B

  • Zoro # G907630666


product price: $254.97
/pk 12, $21.25/ea
Free Shipping & Returns

Key Features

ANSI/ISEA Cut Level
A7
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm and Fingers
Color
Gray
Glove Coating Finish
Sandy Nitrile
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-73-7010B
Zoro #
G907630666
UPC #
045242654208
Country of Origin
China

Dimensions

Glove Size
S
Glove Length
9.3 in
Thickness
18 gauge
Size - Numeric
7

Details

Item
Cut Protection Dipped Gloves
ANSI/ISEA Cut Level
A7
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm and Fingers
Color
Gray
Glove Coating Finish
Sandy Nitrile
Series
High-Dexterity Nitrile
Cuff Style
Elasticated Knit
Coating Type
Dipped
Glove Materials
Nylon,Spandex
Glove Construction
18 Gauge Knit
Pairs per Package
12
Double-Dipped
No
Silicone-Free
No
EN 388 Rating
4X43F
Palm Style
Reinforced
EN 388 Impact Rated
No
Hem Style
Finished
Glove Coating Color
Black
Glove Lining Material
Polyethylene and Tungsten
Latex-Free
No
Insulated
No
Knit Material Color
Gray
Standards
ANSI/ISEA 105-2016, EN388
Glove Insulation Material
Not Insulated
Sold As
Pair
Leather Glove Style
Work
Reversible
No
Lint-Free
Yes
Reflective Backing
No
Hand Protection Style
Glove
Includes Reinforced Thumb Crotch
Yes
Includes Finger Fourchettes
No
Finger Coverage
Full Finger
Glove Features
Breathable
Touchscreen Compatible
Yes
ANSI/ISEA Cut Level - 2011
7
Glove Hand Style
Left and Right
Cuff Color
Blue, Gray
Palm Type
Coated
Fabric Weight
0.15 lb
Glove Styles
Knit

Description

Cut Protection Dipped Gloves, ANSI/ISEA Cut Level A7, Hem Style Finished, Glove Style Knit, Knit Material Nylon/Spandex, ANSI/ISEA Abrasion Level Not Applicable, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Knit, Additional Hazard Protection Cut-Resistant, Glove Insulation Material Not Insulated, EN 407 Contact Heat Level Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating 4X43F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.