Battery Cable, 2/0 ga, 25ft., Black

  • Mfr # 19YD58

  • Zoro # G9076697


product price:  $249.99
/ea
Free Shipping & Returns

Key Features

For Use With
Jumper Cable and Batteries
Color
Black
Connection Material
Copper
Gauge
2/0 ga.
Insulation Material
TPR
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
19YD58
Zoro #
G9076697
UPC #
190735745434
Country of Origin
India

Dimensions

Wire Size
2/0 ga
Length
25 ft
Cable Length
300 in

Details

Item
Battery Jumper Cable
For Use With
Jumper Cable and Batteries
Color
Black
Connection Material
Copper
Gauge
2/0 ga.
Insulation Material
TPR
Insulation Type
TPR
Standards
SAE J1127
Max. Voltage
60 V
Max. Temp.
150 Degrees F
Wire Color
Black
Features
Stranded Wire
Max. Amps
190 A
Application
Vehicle
Type
Battery Jumper Cable
Polarity
Negative, Neutral
Material
TPR/Copper
Resistance Properties
Water Resistant
Cable Wire Gauge
2/0 AWG
Maximum Temperature
150 Degrees F
Maximum Current
190 A
Maximum Voltage
60V
Termination Type
Bare Cable End
Contact Material
Copper

Description

Battery Jumper Cable, Termination Type Bare Cable End, Cable Wire Gauge 2/0 AWG, Cable Length 300 in, Wire Color Black, Maximum Voltage 60V, Maximum Current 190 A, Maximum Temperature 150 Degrees F, Standards SAE J1127, Contact Material Copper, Polarity Negative, Neutral, Resistance Properties Water Resistant, Insulation Material TPR, Features Stranded Wire

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.