Shop SOUTHWIRE

StrLight, RecessedSnglContact, LED, 11000lm

  • Mfr # 71X4SW520

  • Zoro # G907685062


product price:  $276.34
/ea
Free Shipping & Returns

Key Features

Features
4-Way Mounting Loop, NEMA 5-15R Daisy Chain Receptacle, String Lights Assembled with Twist Lock Plugs and Connectors
Power Source
Corded
Overall Depth
18.3 in
Overall Height
11.7 in
Lighting Technology
LED
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
71X4SW520
Zoro #
G907685062
UPC #
032886297144
Country of Origin
China

Dimensions

Overall Depth
18.3 in
Overall Height
11.7 in
Head Diameter
11.7 in
Power Cord Length
50 ft

Details

Item
String Light,X Uplight
Features
4-Way Mounting Loop, NEMA 5-15R Daisy Chain Receptacle, String Lights Assembled with Twist Lock Plugs and Connectors
Power Source
Corded
Lighting Technology
LED
NEMA Plug Configuration
L5-20P
Switch Type
No Switch
IP Rating
IP65
Cord Wire Gauge
16 AWG
Cord Designation
SJTW
Includes Bulb
Built-In
Hazardous Location Specification
Not Rated
Wattage
80 W
Bulb Spacing
10 ft
Bulb Base Type
Recessed Single Contact
Plug Type
Locking Blade
Job Light Type
String Light
Mount Type
Hook
Color Rendering Index
Not Rated
Maximum Brightness
11,000 lm
Lamp Guard
Plastic
Operating Voltage
120V AC
Number of Bulb Fixtures
5
For Environment
Damp

Description

String Light,X Uplight, Bulb Base Type Recessed Single Contact, Bulb Spacing 10 ft, Color Temperature Not Applicable, Head Diameter 11.7 in, IP Rating IP65, Lighting Technology LED, Maximum Brightness 11,000 lm, Mount Type Hook, Number of Bulb Fixtures 5, Operating Voltage 120V AC, Overall Depth 18.3 in, Overall Height 11.7 in, Power Cord Length 50 ft, String Overall Length Not Applicable, Switch Type No Switch, Wattage 80 W, Color Rendering Index Not Rated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.