Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2PK Large Bin Set for PACKOUT

  • Mfr # 48-22-8063

  • Zoro # G907713826


original price: $14.97
19% off
new price: $11.98
/ea

Key Features

Color
Red
Material
Polymer
For Use With
PACKOUT
Features
Interior Organizer Tray
Overall Depth
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-8063
Zoro #
G907713826
UPC #
045242617838
Country of Origin
China

Dimensions

Overall Depth
4 in
Width
8.0 in
Overall Width
8 in
Overall Height
8 in
Height
7.3 in
Overall Length
4 in
Divider Length
8 in
Divider Height
4 in
Divider Width
4 in

Details

Item
Large Bin Set
Color
Red
Material
Polymer
For Use With
PACKOUT
Features
Interior Organizer Tray
Number of Pieces
10
Number of Pockets
2
Locking System
Non-Lockable
Series
PACKOUT(TM)
Includes
(2) Bins, (2) Interior Organization Trays
Shop By
Hot Buys
Application
Tool Storage, Transport of Tools and Equipment, For use with PACKOUTâ„¢
Compatible with Manufacturer Model No.
48-22-8430, 48-22-8435
Compatible with Product Type
Tool Boxes
Number of Dividers
6

Description

Large Bin Set, Compatible With Grainger Part Number 488A59, 488A60, Compatible with Manufacturer Model No. 48-22-8430, 48-22-8435, Compatible with Product Type Tool Boxes, Divider Height 4 in, Divider Length 8 in, Divider Width 4 in, Features Interior Organizer Tray, For Use With PACKOUT, Includes (2) Bins, (2) Interior Organization Trays, Material Polymer, Number of Dividers 6, Number of Pieces 10, Overall Depth 4 in, Overall Height 8 in, Overall Width 8 in, Series PACKOUT(TM)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.