Eyewash Station, Polyethylene, 16 oz, PK4

  • Mfr # 32-000465-0000

  • Zoro # G907714090


product price:  $301.99
/pk 4, $75.50/ea
Free Shipping & Returns

Key Features

Includes
Body Flush, Eyewash
Activation
with Highly Visible and Readily Available for Emergency Flushing and Decontamination
Standards
ANSI Z358.1
For Use With
Eyewash
Bottle Size
16 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
32-000465-0000
Zoro #
G907714090
UPC #
364809731122
Country of Origin
United States

Dimensions

Bottle Size
16 oz
Housing Height
19 in
Housing Width
14 in
Housing Depth
4 in
Width
14 in
Height
19 in

Details

Item
Eyewash Station
Includes
Body Flush, Eyewash
Activation
with Highly Visible and Readily Available for Emergency Flushing and Decontamination
Standards
ANSI Z358.1
For Use With
Eyewash
Features
Highly Visible and Readily Available for Emergency Flushing and Decontamination
Housing Material
Polyethylene
Sub-Brand
Eyesaline(R)
Housing Style
Open
Shelf Life
18 mo
Number of Bottles Included
4
Dispenser Type
Extended Flow
Housing Included
Yes
Housing Capacity
2
Series
Honeywell Eyesaline Double Eyewash station
Included Media
Media Included
Eyewash Bowl Material
Polyethylene
Eye Wash and Shower Mounting
Wall

Description

Eyewash Station, Bottle Size 16 oz, Dispenser Type Extended Flow, Features Highly Visible and Readily Available for Emergency Flushing and Decontamination, For Use With Eyewash, Housing Capacity 2, Housing Depth 4 in, Housing Height 19 in, Housing Width 14 in, Housing Material Polyethylene, Housing Style Open, Included Media Media Included, Includes Body Flush, Eyewash, Number of Bottles Included 4, Series Eyesaline Double Eyewash Station, Shelf Life 18 mo, Sub-Brand Eyesaline(R)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.