Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2 in. Drive 18 in. Flex Head Ratchet

  • Mfr # 48-22-9052

  • Zoro # G907714243


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Number of Geared Teeth
90
Finish
Chrome
Corrosion Resistant
Yes
Head Width
1 27/32 in
Material
Chrome Vanadium Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-9052
Zoro #
G907714243
UPC #
045242598175
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/2 in
Overall Length
18 in
Head Width
1 27/32 in
Head Depth
23/32 in
Head Thickness
1 23/64 in

Details

Item
Flex Head Ratchet
Number of Geared Teeth
90
Finish
Chrome
Corrosion Resistant
Yes
Material
Chrome Vanadium Steel
Measurement Type
SAE
Head Movement
Flex
Reversing
Reversible
Ratcheting
Yes
Standards
ASME B107.17M, ASME B107.6, ASTM B117, ASTM B571, ASTM D968-05
Ratchet Type
Standard
Flex Range of Motion
180 Degrees
Minimum Arc Swing
4 Degrees
Head Shape
Pear
Head Type
Flexible
Tether Ready
No
Insulated
No
Grip Style
Plain
Quick Release
No
Non-Sparking
No
Includes Insulation
Not Insulated
Arc Swing - Minimum
4 Degrees
Includes Ratcheting
Ratcheting Included
Includes Non-Magnetic/Sparking
Non-Magnetic
Includes Quick-Release
Quick-Release Not Included
Corrosion-Resistance
Corrosion-Resistant
Tether Status
Not Tether Capable

Description

Flex Head Ratchet, Standard, Pear, Reversing Reversible, Chrome Vanadium Steel, Minimum Arc Swing 4 Degrees , Overall Length 18 in, Drive Size 1/2 in, Quick Release No, Flex Range of Motion 180 Degrees , Tether Ready No, Non-Sparking No, Insulated No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.