24mm Metric Ratcheting Combination Wrench

  • Mfr # 45-96-9324

  • Zoro # G907714298


product price:  $59.99
/ea

Key Features

Overall Length
12 3/8 in
Material
Steel
Finish
Chrome
Head Size
24 mm
Head Offset Angle
15 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
45-96-9324
Zoro #
G907714298
UPC #
045242620777
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
12 3/8 in
Head Size
24 mm
Wrench Length Style
Standard

Details

Material
Steel
Finish
Chrome
Head Offset Angle
15 Degrees
Number of Points
12
Reversing
No
Handle Type
Ergonomic
Insulated
No
Min. Arc Swing
2.5 Degrees
Ratcheting
Yes
Measurement Type
Metric
Box End Type
12-Point Box End
Tether Style
Tether Capable
Nonsparking
No
Opening Angle (Deg.)
15 Degrees
Opening Type
Hex
Head Type
Standard

Description

Combination Wrench, Steel, Chrome, Head Size 24 mm, Overall Length 12 3/8 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Standard, Metric, Hex

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.