Zoro Homepage
This item is Discontinued.
No Product Image Available

Rail, 1,620 mm L, 45 mm W (Discontinued)

  • Mfr # SGL45-1620-Z
  • Zoro # G907714359
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SGL45-1620-Z
Zoro #
G907714359
UPC #
-
Country of Origin
Japan

Dimensions

Mounting Hole Size
20 mm
Nominal Rail Size
45
Overall Height
36.5 mm
Size
45
Overall Length
1,620 mm
Overall Width
45 mm
Manufacturer Size
45

Details

Item
Guide Rail
Mounting Hole Center to Center
105 mm
Mounting Hole from Shaft End
22.5 mm
For Use With
SGL Linear Guide Block
Rail Material
Carbon Steel
System of Measurement
Metric
Series
SGL
Rail Construction
Carbon Steel
Load Direction
Axial, Radial
Mounting Hole Center to Shaft End
22.5 mm
Compatible Bearing Type
Ball
Requires Lubrication
Lubricant Not Required
Mounting Hole Type
Counterbored
Accuracy Tolerance
0.1 mm
Rail Type
Profile

Description

Guide Rail, Overall Length 1,620 mm, Overall Width 45 mm, Overall Height 36.5 mm, Rail Material Carbon Steel, Manufacturer Size 45, Rail Type Profile, System of Measurement Metric, For Use With NB Slide Guide Profile Miniature Linear Rail Guide System, Mounting Hole Center to Center 105 mm, Mounting Hole Center to Shaft End 22.5 mm, Mounting Hole Type Counterbored, Series SGL, Mounting Hole Size 20 mm, Channel Type Not Applicable, Thickness Not Applicable, Channel Width Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.