Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

No Product Image Available

Block, Carriage 23.7 mm H, Carriage 34mm W (Discontinued)

  • Mfr # SGL 15HTF-Z
  • Zoro # G907714564
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SGL 15HTF-Z
Zoro #
G907714564
UPC #
-
Country of Origin
Japan

Dimensions

Carriage Height
23.7 mm
Carriage Width
34 mm
Carriage Length
38.5 mm
Dimension L3
62.7 mm
Size
15
Dimension P
60 mm
Dimension N
20 mm
Dimension L2
38.5 mm
Dimension F
5 mm
Dimension S1
M4
Dimension B
34 mm
Dimension L1
56.5 mm
Overall Height
28 mm
Combined Carriage and Rail Height
29 mm
Manufacturer Size
15
For Rail Width
15 mm

Details

Item
Block
Carriage Material
Stainless Steel
Carriage Type
Ball
Bearing Type
Ball
For Use With
Ball Elements, Block Assembly, Main Body, Raceway Grooves, Return Caps
For Rail Type
Size 15
System of Measurement
Metric
Series
SGL
Features
Side Seal
Dynamic Load Capacity
10.6 kN
Static Load Capacity
16.2 kN
Linear Guide Design
HTF Type Guide
Includes Seals
Seals Included
Bearing Retention
Bearings Retained
Compatible Rail Type
Slide
Number of Bearing Rows
4
Includes Lubricator
Lubricator Included
Requires Lubrication
Lubricant Not Required

Description

Block, Carriage Height 23.7 mm, Carriage Length 38.5 mm, Carriage Width 34 mm, Carriage Material Stainless Steel, Manufacturer Size 15, Dynamic Load Capacity 10.6 kN, Requires Lubrication Lubricant Not Required, Carriage Type Ball, For Rail Width 15 mm, For Use With Ball Elements, Block Assembly, Main Body, Raceway Grooves, Return Caps, Static Load Capacity 16.2 kN, Combined Carriage and Rail Height 29 mm, Series SGL, System of Measurement Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.