Die Spring, Alloy Steel;Silicon Wire, PK2
Mfr # 104612
Zoro # G907867345
product price: $20.59
/pk 2, $10.30/eaSold in multiples of 9 for $185.31
Key Features
Type
Medium Heavy Duty
Material
Alloy Steel, Silicon Wire
Compressed Length
2.4 in
Color
Red
Finish
Chromium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
104612
Zoro #
G907867345
UPC #
-
Country of Origin
Switzerland
Dimensions
Overall Length
3 in
Compressed Length
2.4 in
Inside Diameter
0.63 in
Compatible Rod Size
5/8 in
Free Length
3 in
Outside Diameter
1.25 in
Details
Type
Medium Heavy Duty
Material
Alloy Steel, Silicon Wire
Spring Rate
512 lb/in
Color
Red
Finish
Chromium
Item
Die Spring
End Type
Closed, Ground
Spring Shape
Cylindrical
Series
US
System of Measurement
Inch
Product Type
Die Spring
Standards
ASTM A877
Description
Inch Series Die Spring,Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.