This item is Discontinued.

No Product Image Available

Block, Carriage 85.7 mm L, 25 mm H (Discontinued)

  • Mfr # SEBS-20BY
  • Zoro # G907868021
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SEBS-20BY
Zoro #
G907868021
UPC #
-
Country of Origin
Japan

Dimensions

Carriage Height
17.5 mm
Carriage Width
46 mm
Carriage Length
85.7 mm
Dimension L2
85.7 mm
Size
20BY
Dimension L3
64.5 mm
Dimension S3
M6
Dimension S1
M4
Dimension L1
46 mm
Dimension N
20 mm
Dimension F
6 mm
Dimension P
60 mm
Dimension B
46 mm
Overall Height
25 mm
Mounting Hole Size
20 mm
Manufacturer Size
20
For Rail Width
20 mm
Combined Carriage and Rail Height
22 mm

Details

Item
Block
Carriage Type
Ball
For Use With
Ball Elements, Block Assembly, Main Body, Raceway Grooves, Return Caps
Bearing Type
Ball
Series
SEB
Features
No Seal
For Rail Type
Size 20BY
Static Load Capacity
21.2 kN
Linear Guide Design
Long Carriage
System of Measurement
Metric
Dynamic Load Capacity
14.8 kN
Includes Seals
Seals Included
Bearing Retention
Bearings Retained
Load Direction
Radial
Compatible Rail Type
Slide
Number of Bearing Rows
2

Description

Block, Carriage Height 17.5 mm, Carriage Length 85.7 mm, Carriage Width 46 mm, Manufacturer Size 20, Dynamic Load Capacity 14.8 kN, Carriage Type Ball, For Rail Width 20 mm, For Use With Ball Elements, Block Assembly, Main Body, Raceway Grooves, Return Caps, Static Load Capacity 21.2 kN, Combined Carriage and Rail Height 22 mm, Series SEB, Mounting Hole Size 20 mm, Load Direction Radial, System of Measurement Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.