Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

Rail, SS, 80 mm L, 18 mm W, 7.5 mm H (Discontinued)

  • Mfr # SEBS-9WB-80
  • Zoro # G907868205
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SEBS-9WB-80
Zoro #
G907868205
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
80 mm
Overall Width
18 mm
Overall Height
7.5 mm
Dimension S3
M4
Mounting Hole Size
6 mm
Dimension F1
2.8 mm
Nominal Rail Size
9 Wide
Manufacturer Size
9WB

Details

Item
Guide Rail
Rail Material
Stainless Steel
For Use With
Linear Guide
Mounting Hole Center to Center
30 mm
Mounting Hole from Shaft End
10 mm
Rail Construction
Stainless Steel
System of Measurement
Metric
Series
SEBS-B
Requires Lubrication
Lubricant Required
Mounting Hole Center to Shaft End
10 mm
Compatible Bearing Type
Ball
Accuracy Tolerance
0.02 mm
Rail Type
Profile
Load Direction
Axial, Radial
Mounting Hole Type
Counterbored

Description

Guide Rail, Overall Length 80 mm, Overall Width 18 mm, Overall Height 7.5 mm, Rail Material Stainless Steel, Manufacturer Size 9WB, Rail Type Profile, System of Measurement Metric, For Use With NB Slide Guide Profile Miniature Linear Rail Guide System, Mounting Hole Center to Center 30 mm, Mounting Hole Center to Shaft End 10 mm, Mounting Hole Type Counterbored, Series SEB, Mounting Hole Size 6 mm, Channel Type Not Applicable, Thickness Not Applicable, Channel Width Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.