This item is Discontinued.

No Product Image Available

Rail, SS, 830 mm L, 42 mm W, 9.5 mm H (Discontinued)

  • Mfr # SEBS-15WB-830
  • Zoro # G907868298
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SEBS-15WB-830
Zoro #
G907868298
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
830 mm
Overall Width
42 mm
Overall Height
9.5 mm
Dimension B1
23 mm
Dimension F1
4.5 mm
Dimension S3
M5
Mounting Hole Size
8 mm
Nominal Rail Size
15 Wide
Manufacturer Size
15WB

Details

Item
Guide Rail
Rail Material
Stainless Steel
Mounting Hole from Shaft End
15 mm
Mounting Hole Center to Center
40 mm
For Use With
Linear Guide
Series
SEBS-B
System of Measurement
Metric
Rail Construction
Stainless Steel
Rail Type
Profile
Accuracy Tolerance
0.02 mm
Compatible Bearing Type
Ball
Requires Lubrication
Lubricant Required
Mounting Hole Center to Shaft End
15 mm
Mounting Hole Type
Counterbored
Load Direction
Axial, Radial

Description

Guide Rail, Overall Length 830 mm, Overall Width 42 mm, Overall Height 9.5 mm, Rail Material Stainless Steel, Manufacturer Size 15WB, Rail Type Profile, System of Measurement Metric, For Use With NB Slide Guide Profile Miniature Linear Rail Guide System, Mounting Hole Center to Center 40 mm, Mounting Hole Center to Shaft End 15 mm, Mounting Hole Type Counterbored, Series SEB, Mounting Hole Size 8 mm, Channel Type Not Applicable, Thickness Not Applicable, Channel Width Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.