Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M12 Green Cross Line & 4-Points Laser (Tool Only)

  • Mfr # 3624-20

  • Zoro # G907877528


product price: $579.00
/ea
Free Shipping & Returns

Key Features

Laser Usage Environment
Interior
Laser Projection
Horizontal, Vertical
Leveling Type
Electronic Self-Leveling
Number of Beams
2
Number of Dots
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3624-20
Zoro #
G907877528
UPC #
045242616633
Country of Origin
China

Dimensions

Height
5 29/32 in
Width
3 7/32 in
Length
6 49/64 in
Thread Size
1/4"-20, 5/8"-11
Overall Height
5 7/8 in
Tripod Thread Size
1/4"-20, 5/8"-11
Overall Depth
6 3/4 in
Overall Width
3 1/4 in

Details

Item
Cross Line Laser
Laser Usage Environment
Interior
Laser Projection
Horizontal, Vertical
Leveling Type
Electronic Self-Leveling
Number of Beams
2
Number of Dots
4
Number of Lines
2
Laser Color
Green
Range w/o Detector
125 ft
Number of Plumb Vials
0
Laser Class
Class 2
IP Rating
IP54
Material
Plastic
Auto Leveling Range
+/-4 Degrees
Total Number of Vials
0
Range w/Detector
165 ft
Number of Scanning Modes
0
Slope
Degrees
Accuracy
+/- 1/8 in @ 33 ft
Number of Level Vials
0
Includes
Case
Grade Capability
Single
Battery Type
M12
Features
1 meter Impact Resistance, 2 yr Battery Warranty, 3 yr Tool Warranty
Power Source
Cordless
Self-Leveling Range
+/-4
Automatic Shutoff
No
Working Range without Detector - Maximum
125 ft
Weight
2.25 lb
Number of 45 Vials
0
Laser Beam Color
Green
Working Range with Detector - Maximum
165 ft
Outdoor Range - Maximum
0 ft
Number of Planes
0
Use Location
Indoor
Standards
21 CFR 1040.10, 21 CFR 1040.11
Bluetooth
Not Bluetooth Compatible
Mount Type
Hanging Hole, Tripod
Preset Angles
0 Degrees
Indoor Range - Maximum
125 ft
Includes Batteries
Batteries Not Included

Description

Cross Line Laser, Accuracy +/- 1/8 in @ 33 ft, Battery Type M12, Bluetooth Not Bluetooth Compatible, Features 1 meter Impact Resistance, 2 yr Battery Warranty, 3 yr Tool Warranty, Includes Case, Number of Beams 2, Number of Planes 0, Number of Dots 4, Number of Lines 2, Working Range with Detector - Maximum 165 ft, Working Range without Detector - Maximum 125 ft, Mount Type Hanging Hole, Tripod, Includes Batteries Batteries Not Included, Leveling Type Electronic Self-Leveling

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.