
Carriage Bolt, Square Neck, 22 in L, Steel, Zinc Plated, 10 PK
Mfr # 50352C
Zoro # G9079219
product price:Â $125.99
/pk 10, $12.60/ea
Free Shipping & Returns
Key Features
Thread Size
1/2"-13
Fastener Length
22 in
Material
Steel
Finish
Zinc Plated
Neck Type
Square
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
50352C
Zoro #
G9079219
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
1/2"-13
Fastener Length
22 in
Thread Length
6 in
Details
Material
Steel
Finish
Zinc Plated
Neck Type
Square
Thread Style
Partially Threaded
Item
Carriage Bolt
Tensile Strength
60,000 psi
Fastener Industry Standards
ASME B18.5
Head Type
Carriage
System of Measurement
Inch
Description
Carriage Bolts,1/2-13X22 BOLT CAR,PK10, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.