Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12 in. Pry Bar

  • Mfr # 48-22-9034

  • Zoro # G907950917


product price: $14.97
/ea

Key Features

Features
Beveled Edge Claws for Wedging, Claws Stay Sharp for Access to Tight Spaces, High Leverage Head for Prying, Forged from Steel for Heavy-Duty Use, Optimized Beveled Slots for Pulling Nails, SHOCKSHIELD Vibration-Reducing Grip
Type
Pry Bars
Overall Length
12 in
End Style
Claw
Handle Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-9034
Zoro #
G907950917
UPC #
045242570133
Country of Origin
Viet Nam

Dimensions

Overall Length
12 in
Handle Length
12 in
Bar Width
2 3/4 in
End Width
1 3/4 in

Details

Item
Pry Bar
Features
Beveled Edge Claws for Wedging, Claws Stay Sharp for Access to Tight Spaces, High Leverage Head for Prying, Forged from Steel for Heavy-Duty Use, Optimized Beveled Slots for Pulling Nails, SHOCKSHIELD Vibration-Reducing Grip
Type
Pry Bars
End Style
Claw
Handle Material
Rubber
Weight
1.34 lb
Bar Color
Silver
Bar Material
Steel
Bar Shape
Flat
End Angle Style
L-Shape, Offset
Number of Nail Slots
2

Description

Pry Bar, Type Pry Bars, End Style Claw, Bar Width 2 3/4 in, Overall Length 12 in, Number of Nail Slots 2, Bar Shape Flat, Bar Diameter Not Applicable, End Angle Style L-Shape, Offset, End Width 1 3/4 in, Handle Length 12 in, Bar Color Silver, Bar Material Steel, Features Beveled Edge Claws for Wedging, Claws Stay Sharp for Access to Tight Spaces, High Leverage Head for Prying, Forged from Steel for Heavy-Duty Use, Optimized Beveled Slots for Pulling Nails, SHOCKSHIELD Vibration-Reducing Grip

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.