Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disposable Respirator, N95, AirWave Series, Adj. SmartStrap, Full Foam Flange, Black, M/L, PK 10

  • Mfr # M4620

  • Zoro # G907963689


product price: $52.19
/pk 10, $5.22/ea

Key Features

NIOSH Rating
N95
Color
Black
Mask Size
M/L
Nosepiece Type
Molded Nose Bridge
Mask Shape
Molded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M4620
Zoro #
G907963689
UPC #
092311462080
Country of Origin
United States

Dimensions

Mask Size
M/L

Details

Item
N95 Particulate Mask
NIOSH Rating
N95
Color
Black
Nosepiece Type
Molded Nose Bridge
Mask Shape
Molded
Exhalation Valve
No
Mask Headstrap Type
Adjustable
Face Seal Type
Comfort
Standards
ANSI/ISEA 110-2009 Section 7.11.1
Features
Dura-Mesh Shell, Easy-Breathing Wave Design
Individually Packaged
No
Latex Content
Contains Latex
Mask Material
Polypropylene
ISO Cleanroom Class
Not Rated
ASTM Splash Rating
Not Rated

Description

N95 Particulate Mask, Mask Size M/L, NIOSH Rating N95, ASTM Splash Rating Not Rated, ISO Cleanroom Class Not Rated, Mask Headstrap Type Adjustable, Mask Shape Molded, Mask Material Polypropylene, Exhalation Valve No, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.