Upblast Exhauster, 1 Phase, 1/2 hp

  • Mfr # ALX135-UD050EC

  • Zoro # G907963962


product price:  $1,057.99
/ea
Additional $160.00 delivery surcharge applies per item.
See details

Key Features

Number of Speeds
Variable
Speed Controllable
Yes
Base Height
2 in
Motor Type
Electronically Commutated
Standards
UL 705
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ALX135-UD050EC
Zoro #
G907963962
UPC #
062345375519
Country of Origin
Canada

Dimensions

Base Height
2 in
Base Length
21 in
Base Width
21 in
Overall Height
22 1/4 in
Wheel Diameter
13 1/2 in
Overall Width
32 1/8 in
Cutout Length
17 in
Overall Depth
21 in

Details

Number of Speeds
Variable
Speed Controllable
Yes
Motor Type
Electronically Commutated
Standards
UL 705
Wheel Material
Aluminum
Phase
1
Housing Material
Aluminum
Item
Upblast Exhauster
Drive Type
Direct Drive
Wheel Type
Backward Inclined
For High-Static Pressure Applications
Yes
Airflow @ 0.000 in SP
1,850 cfm
Application
Commercial Buildings, Offices, Restaurants, Warehouses
High-Efficiency Motor
Yes
Weight
53 lb
Mount Type
Roof Curb
Electrical Connection
Wire Leads
Maximum Static Pressure
1 1/4 in wc
Includes Motor
Yes
Motor Speed
1,550 RPM
Exhaust Airflow @ 0.500 in SP
1,650 cfm
Housing Material Fabrication
Spun
Series
ALX-UD-EC
Includes Drive Package
Yes
Motor Horsepower
1/2 hp
Power Source
Electric Corded
Frequency
50/60 Hz
Features
On-Board Speed Adjustment Allows Simple Setup and Balancing with LED Display, Quick Release Latches for Easy Motor Access
For Air Type
Clean Air
Exhaust Airflow @ 0.250 in SP
1,775 cfm
Exhaust Airflow @ 0.000 in SP
1,850 cfm
Nameplate Voltage
115/208-230V AC
Maximum Inlet Air Temperature
300 Degrees F
Assembly
Assembled
Motor Enclosure
Open Dripproof
Base Shape
Square

Description

Upblast Exhauster, Application Commercial Buildings, Offices, Restaurants, Warehouses, Drive Type Direct Drive, For Air Type Kitchen Air, Base Diameter Not Applicable, Base Width 21 in, Base Length 21 in, Base Shape Square, Maximum Static Pressure 1 1/4 in wc, Exhaust Airflow @ 0.000 in SP 1,850 cfm, Nameplate Voltage 115/208-230V AC, Phase 1, Motor Horsepower 1/2 hp, Assembly Assembled, Number of Speeds Variable, Housing Material Aluminum, Wheel Material Aluminum, High-Efficiency Motor Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.