Acme Nut, Bronze, Overall 2.75 in dia.

  • Mfr # 20204

  • Zoro # G907967502


product price: $494.99
/ea
Free Shipping & Returns

Key Features

Material
Bronze
Overall Length
3.47 in
System of Measurement
Inch
Mounting Thread
2.548-18
Torque
0.166 in-lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20204
Zoro #
G907967502
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3.47 in
Overall Diameter
2.75 in
Screw Diameter
2 in
Mounting Thread Length
0.88 in

Details

Material
Bronze
System of Measurement
Inch
Item
Acme Nut
Mounting Thread
2.548-18
Torque
0.166 in-lb
Turns per Inch
4
Static Load Capacity
64,000 lbf
Percent Efficiency
24 %
Dynamic Load Capacity
20,000 lbf
Thread Direction
Right Hand
For Screw Type
Acme
Torque per 1 lbf/kN
0.166 in-lb

Description

Acme Nut, Screw Diameter 2 in, Turns per Inch 4, Thread Direction Right Hand, Mounting Thread 2.548-18, Dynamic Load Capacity 20,000 lbf, Static Load Capacity 64,000 lbf, Material Bronze, System of Measurement Inch, Torque per 1 lbf/kN 0.166 in-lb, For Screw Type Acme, Mounting Thread Length 0.88 in, Overall Diameter 2.75 in, Overall Length 3.47 in, Percent Efficiency 24 Percent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.