Workbench Top, Butcher Block, 72x36, Radius

  • Mfr # 800XE9

  • Zoro # G908061650


product price:  $537.99
/ea
Free Shipping & Returns

Key Features

For Use With
Workbenches with Legs and No Pedestals
Color
Wood
Resistance Properties
Warp Resistant
Overall Width
72 in
Number of Legs Required
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
800XE9
Zoro #
G908061650
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
72 in
Non-Metal Top Thickness
1 3/4 in
For Work Station Width
72 in
Overall Depth
36 in

Details

Item
Workbench Top,Butcher Block,72x36,Radius
For Use With
Workbenches with Legs and No Pedestals
Color
Wood
Resistance Properties
Warp Resistant
Number of Legs Required
3
Top Load Capacity
3,600 lb
Edge Shape
Radius
Includes Stringer
No
Includes Mounting Hardware
Yes
Top Material Finish
Oil Rubbed
Compatible with Series
G-MT
Top Material
Butcher Block

Description

Workbench Top,Butcher Block,72x36,Radius, Edge Shape Radius, Color Wood, Includes Mounting Hardware Yes, Includes Stringer No, Non-Metal Top Thickness 1 3/4 in, Overall Depth 36 in, Overall Width 72 in, Top Material Finish Oil Rubbed, For Use With Workbenches with Legs and No Pedestals, Resistance Properties Warp Resistant, Top Load Capacity 3,600 lb, Top Material Hardwood Butcher Block, Top Metal Material Gauge Not Applicable, Compatible with Series G-MT, For Work Station Width 72 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.