Shop BOSS OFFICE PRODUCTS
Additional $165.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Race Track Conference Table, 120 in W, 49 in L, 29 1/2 in H, PVC, Melamine Top, Black
- Mfr # N137-DW
- Zoro # G908061711
product price:Â
$
526.99
/ea
Key Features
Shape
Race Track
Width
120 in
Length
120 in
Height
29 1/2 in
Tabletop Material
PVC, Melamine
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N137-DW
- Zoro #
- G908061711
- UPC #
- 751118213799
- Country of Origin
- China
Dimensions
- Width
- 120 in
- Length
- 120 in
- Height
- 29 1/2 in
- Top Thickness
- 1 in
- Overall Length
- 120 in
- Overall Width
- 49 in
- Tabletop Thickness
- 1 in
- Edge Thickness
- 3 mm
- Overall Height
- 29 1/2 in
- Wire Rope Length
- 120 in
Description
Conference Table, Bench Color Driftwood, Edge Color Driftwood, Edge Material PVC, Frame Color Driftwood, Frame Material Wood, Maximum Number of Seats 10, Number of Supports 3, Overall Diameter Not Applicable, Overall Height 29 1/2 in, Overall Length 120 in, Overall Width 49 in, Standards CARB, Support Style Slab Leg, Tabletop Color Black, Tabletop Material PVC, Melamine, Tabletop Shape Racetrack Oval, Tabletop Thickness 1 in, Assembly Unassembled, Mobility Stationary