ProGrid Titanium & Black Visitors Chair, Straight Legs, Icon Black
- Mfr # 86724R-231
- Zoro # G624173804
product price:Â
$
133.99
/ea
Free Shipping & Returns
Key Features
Finish
Titanium
Assembled/Unassembled
Unassembled
Green Certification or Other Recognition
Greenguard
Overall Width
20.25 in
Back Height
15 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 86724R-231
- Zoro #
- G624173804
- UPC #
- 90234510826
- Country of Origin
- Taiwan, Province of China
- Finish
- Titanium
- Assembled/Unassembled
- Unassembled
- Green Certification or Other Recognition
- Greenguard
- Seat Material
- Fabric
- Arm Style
- Armless
- Item
- Chair
- Seat Color
- Icon Black
- Weight Capacity
- 250 Ibs
Dimensions
- Overall Width
- 20.25 in
- Back Height
- 15 in
- Seat Depth
- 19 in
- Seat Height Max.
- 17.25 in
- Seat Width
- 18 in
- Overall Height
- 33.25 in
- Overall Depth
- 24 in
Description
Welcome someone into your office and offer them a seat on one of our comfortable Pro-Line II Visitor chairs. These Sturdy Titanium finish Straight leg chairs feature Breathable ProGrid Backs and Coal FreeFlex padded fabric seats. Designed to be stackable to save precious office space when not in use, our GreenGuard indoor air quality certified chairs, so customers will enjoy using your visitor chairs for years to come.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.