Wheel Plate Assembly, 99.7 lbf Load Axial

  • Mfr # MV0WPA-SS227

  • Zoro # G908061803


product price: $232.99
/ea
Free Shipping & Returns

Key Features

Carriage Height
17.2 mm
Roller Material
Stainless Steel
Carriage Width
44.45 mm
Carriage Length
50.8 mm
Carriage Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MV0WPA-SS227
Zoro #
G908061803
UPC #
-
Country of Origin
United States

Dimensions

Carriage Height
17.2 mm
Carriage Width
44.45 mm
Carriage Length
50.8 mm
Size
0
Carriage Mounting Hole Size
M4 x 0.7
For Rail Width
14 mm
Overall Height
20.02 mm
Manufacturer Size
0
Combined Carriage and Rail Height
20.02 mm
Mounting Hole Size
M4 x 0.7

Details

Item
Wheel Plate Assembly
Roller Material
Stainless Steel
Carriage Material
Aluminum
Roller Finish
Anodized
For Use With
DualVee Guide Wheel
Bearing Type
Ball
Carriage Finish
Anodized
Roller Type
Vee
Number of Mounting Holes
4
Carriage Type
Ball
Maximum Load Axial
99.7 lbf
Maximum Operating Temperature
500 Degrees F
Maximum Speed
5 mps
Series
MinVee
Maximum Load Radial
99.7 lbf
Minimum Operating Temperature
-22 Degrees F
Includes Lubricator
Lubricator Included
Speed - Maximum
5 mps
Requires Lubrication
Lubricant Required
Number of Bearing Rows
2
Acceleration - Maximum
49 m/sq sec
Operating Temperature - Maximum
248 Degrees F
Radial Load - Maximum
91.7 lbf
Axial Load - Maximum
99.8 lbf
Dynamic Load Capacity
99.8 lbf
Compatible Rail Type
Slide
Static Load Capacity
99.8 lbf
System of Measurement
Metric
Bearing Retention
Bearings Retained
Operating Temperature - Minimum
-22 Degrees F

Description

Wheel Plate Assembly, Carriage Height 17.2 mm, Carriage Length 50.8 mm, Carriage Width 44.45 mm, Carriage Material Aluminum, Roller Material Stainless Steel, Radial Load - Maximum 91.7 lbf, Axial Load - Maximum 99.8 lbf, Manufacturer Size 0, Dynamic Load Capacity 99.8 lbf, Requires Lubrication Lubricant Required, Carriage Type Ball, For Rail Width 14 mm, For Use With DualVee Guide Wheel, Static Load Capacity 99.8 lbf, Combined Carriage and Rail Height 20.02 mm, Series MinVee

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.