Zoro Homepage

Wire Guard, 2 in H, 5 ft L, 1-7/8 in W, 1 Channel, PVC, White

  • Mfr # SR-WG-200-5-WT

  • Zoro # G908062022


product price: $47.15
/ea

Key Features

Width
1-7/8 in
Number of Channels
1
Max. Cable Dia.
1-7/8 in
Material
PVC
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SR-WG-200-5-WT
Zoro #
G908062022
UPC #
-
Country of Origin
China

Dimensions

Height
2 in
Length
5 ft
Width
1-7/8 in
Max. Cable Dia.
1-7/8 in
Channel Width
1 7/8 in
Cable Protector Height
2 in
Cable Protector Channel Height
2 in

Details

Item
Wire Guard
Number of Channels
1
Material
PVC
Color
White

Description

Wire Guard, Number of Channels 1, Cable Protector Channel Height 2 in, Channel Width 1 7/8 in, Width 1 7/8 in, Cable Protector Height 2 in, Length 5 ft, Color White, Material PVC, Max. Cable Dia. 1 7/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.