Stepped Round Locating Pin, Head 10 mmdia
- Mfr # K0818.10
- Zoro # G908073271
product price:Â
$
18.89
/ea
Key Features
Material
Tool Steel
Head Shape
Round
System of Measurement
Metric
Head Chamfer Length
3 mm
Shouldered
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K0818.10
- Zoro #
- G908073271
- UPC #
- 4059245234172
- Country of Origin
- Germany
Dimensions
- Head Chamfer Length
- 3 mm
- Head Diameter
- 10 mm
- Shank Length
- 11 mm
- Shank Outside Diameter
- 7 mm
- Head Height
- 11 mm
Details
- Item
- Stepped Round Locating Pin
- Material
- Tool Steel
- Head Shape
- Round
- System of Measurement
- Metric
- Shouldered
- Yes
- Standards
- RoHS
- Shell Material
- Tool Steel
Description
Stepped Round Locating Pin, System of Measurement Metric, Shouldered Yes, Head Shape Round, Head Diameter 10 mm, Head Height 11 mm, Shank Outside Diameter 7 mm, Head Chamfer Length 3 mm, Material Tool Steel, Shank Length 11 mm, Standards RoHS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.