Coated Gloves, Cut Level 3 1 PR

  • Mfr # GPD583-9

  • Zoro # G908081146


product price:  $11.19
/pr

Key Features

ANSI/ISEA Cut Level
3
Glove Coating Coverage
Foam Nitrile
Color
Salt & Pepper
ANSI/ISEA Abrasion Level
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GPD583-9
Zoro #
G908081146
UPC #
-
Country of Origin
China

Details

Item
Coated Gloves
ANSI/ISEA Cut Level
3
Glove Coating Coverage
Foam Nitrile
Color
Salt & Pepper
ANSI/ISEA Abrasion Level
4

Description

Magid DRoc GPD583 seamless machine knit gloves are light as a feather and heavy on protection With an 18gauge, ultralight construction and ANSI cut level 3 protection, these gloves deliver bare hand dexterity, exceptional comfort and great cut protection Made with a Hyperon blended shell, these salt and pepper gloves are thinner than most gloves so you have more flexibility The black microfoam nitrile palm coating repels liquids and oils and ensures a tight grip in wet and oily conditions, great for precision handling, machining, manufacturing, construction and more

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.