Guide Wheel, 382 lbf Max Load Axial
- Mfr # W3X
- Zoro # G908104760
product price:Â
$
67.59
/ea
Key Features
Minimum Operating Temperature
-22 Degrees F
Maximum Load Radial
1,326 lbf
For Use With
Track
Wheel Material
Carbon Steel
Vee Angle
90 Degrees
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W3X
- Zoro #
- G908104760
- UPC #
- -
- Country of Origin
- Switzerland
Dimensions
- Size
- 3
- Bottle Size
- 3
- Size - Alpha
- 3
- Container Size
- 3
Details
- Item
- Guide Wheel
- Minimum Operating Temperature
- -22 Degrees F
- Maximum Load Radial
- 1,326 lbf
- For Use With
- Track
- Wheel Material
- Carbon Steel
- Vee Angle
- 90 Degrees
- Series
- DualVee
- Lubrication
- Klubersynth UH1 14-151
- System of Measurement
- Inch
- Bearing Protection
- Sealed, Shielded
- Maximum Load Axial
- 382 lbf
- Maximum Operating Temperature
- 212 Degrees F
- Compatible Product Type
- Track
Description
Guide Wheel, Bearing Protection Sealed, Shielded, For Use With Track, Lubrication Klubersynth UH1 14-151, Maximum Load Axial 382 lbf, Maximum Load Radial 1,326 lbf, Size 3, System of Measurement Inch, Series DualVee, Wheel Material Carbon Steel, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Vee Angle 90 Degrees
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.