Shop SPEEDAIRE
See all product information
Create Account
Tool Balancer, Tool 1-2 Lb, No Lock
- Mfr # 5YAP1
- Zoro # G2578694
product price:Â
$
61.89
/ea
Key Features
For Tool Weighing
1.00 to 2.00 lb
Cable Length
5 ft
Ratchet Lock
No
Reel Weight
1.39 lb
Overall Height
4 7/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5YAP1
- Zoro #
- G2578694
- UPC #
- 190735672860
- Country of Origin
- China
Dimensions
- Cable Length
- 5 ft
- Overall Height
- 4 7/16 in
- Overall Width
- 4 7/16 in
- Overall Depth
- 2 3/8 in
- Reel Height When Retracted
- 4 3/8 in
- Hanger Opening Size
- 3/16 in
- Fits Chest Size
- 3 Suspension Points
Description
Tool Balancer, Product Type Tool Balancer, For Tool Weighing 1.00 to 2.00 lb, Maximum Tool Weight 2 lb, Minimum Tool Weight 1 lb, Cable Length 5 ft, Cable Material Steel, Housing Material Die Cast Aluminum, Reel Mount Type Not Included, Reel Height When Retracted 4 3/8 in, Lock Mechanism Non-Locking, Rotation Type Fixed, Tool Attachment Type Spring Clip, Shock Absorption Not Included, Spring Fail Mechanism No, Drum Type Standard, Features 3 Suspension Points, Hanger Opening Size 3/16 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.