Shop IFM
See all product information
Create Account
Bar Light Illumination Unit, 225 mA
Mfr # O2D921
Zoro # G908138420
product price:Â
$
687.99
/ea
Free Shipping & Returns
Key Features
Standards
CE, DIN EN 62471:2008, UKCA
Overall Width
13 mm
Design
Bar
Lens Material
Glass
Overall Length
116 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- O2D921
- Zoro #
- G908138420
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Overall Width
- 13 mm
- Overall Length
- 116 mm
- Wavelength
- 617 nm
- Wire Rope Length
- 116 mm
- Length
- 116 mm
Details
- Item
- Bar Light Illumination Unit
- Standards
- CE, DIN EN 62471:2008, UKCA
- Design
- Bar
- Lens Material
- Glass
- Housing Material
- Aluminum Black Anodized
- Illuminated Field
- 10 mm x 75 mm
- Type of Operation
- High Light Intensity (Pulsed, Permanent Operation with Cooling Only), Normal Light Intensity (Permanent Operation Possible)
- Type of light
- Red Light
- Protection Features
- IP65, Overheat Protection
- Minimum Ambient Temperature
- -10 Degrees C
- Operating Voltage
- 24V DC
- Current Consumption
- 225 mA
- Maximum Ambient Temperature
- 55 Degrees C
- Electrical Connection Type
- M12 Connector
Description
Bar Light Illumination Unit, Current Consumption 225 mA, Design Bar, Electrical Connection Type M12 Connector, Housing Material Aluminum Black Anodized, Illuminated Field 10 mm x 75 mm, Lens Material Glass, Maximum Ambient Temperature 55 Degrees C, Minimum Ambient Temperature -10 Degrees C, Operating Voltage 24V DC, Overall Length 116 mm, Overall Width 13 mm, Protection Features IP65, Overheat Protection, Standards CE, DIN EN 62471:2008, UKCA