4FT TUBULAR ROTATABLE IP66 SIGN LT 80-DEG 30W 5CCT W/MOUNT CANOPY 0-10V WHT, 27K/30K/35K/40K/50K
- Mfr # TSR-IP66-80D-4FT-MCT5-D-WH
- Zoro # G924968377
product price:Â
$
179.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TSR-IP66-80D-4FT-MCT5-D-WH
- Zoro #
- G924968377
- UPC #
- 840378334600
- Country of Origin
- China
Description
The Westgate TSR-IP66-80D-4FT-MCT5-D-WH is a 4ft tubular rotatable ip66 sign lt 80-deg 30w 5cct w/mount canopy 0-10v wht. It delivers 2790LM of 27K/30K/35K/40K/50K light at 30W. Operates on 120-277V input power. Constructed of aluminum in a white finish. Dimming: 0-10V. Key specifications: CRI 80, power factor >0.9, THD <20, beam angle H115 V120.8, operating temperature -60, 50000 rated life, IP66 ingress protection, BUG rating B1 U2 G1. Certifications: UL.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.