Disposable Gloves, Vinyl/Nitrile Blend, Powder-Free, Latex-Free, 4 mil, Blue, XL, 100/boxes, 10PK

  • Mfr # SYNMAXXLC

  • Zoro # G908138437


product price:  $76.15
/pk 10, $7.62/ea
Free Shipping & Returns

Key Features

Material
Vinyl/Nitrile Blend
Palm Thickness
4 mil
Color
Blue
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SYNMAXXLC
Zoro #
G908138437
UPC #
10855303008027
Country of Origin
China

Dimensions

Palm Thickness
4 mil
Size
XL
Length
9-1/2 in

Details

Item
Disposable Gloves
Material
Vinyl/Nitrile Blend
Color
Blue
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
Series
SYNMAX
Features
Protein Free
Standards
510K Registered
Disposable Glove Grade
Exam
Glove Hand Style
Ambidextrous

Description

SYNMAX gloves are a brand of disposable gloves made of synthetic materials, such as nitrile, latex, or vinyl. SYNMAX gloves are designed to provide protection against a wide range of hazards, including punctures, cuts, abrasions, chemicals, and biological contaminants. They are commonly used in industries where hand protection is important, such as healthcare, food service, and manufacturing. SYNMAX gloves are available in a range of sizes and styles to suit different needs and preferences. They are typically powder-free to prevent irritation, and are designed to be comfortable and flexible, while also providing a snug, secure fit. SYNMAX gloves are suitable for use in a variety of applications, including medical procedures, food handling, and chemical handling. INTCO is publically traded one of the largest glove manufacturers in the world. This item is for a box of of 100 gloves vinyl/nitrile blend 510K exam SYNMAX. The INTCO SYNMAX BLUE BLEND is one of their most popular gloves and is also reffered to as a STRETCH VINYL. THE SYNMAX Exam Glove is a great balanced glove as it will stretch more than a pure vinyl but less than nitrile.SPECIFICATIONS:100/BX, 1000/CSColor BlueVinyl/Nitrile BlendPowder FreeLatex FreeProtein FreeAQL 2.5510K Clearance: https://www.accessdata.fda.gov/scripts/cdrh/cfdocs/cfpmn/pmn.cfm?ID=K132201

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.