Shop IFM
See all product information
Create Account
Threaded Adapter for Pressure Sensors
- Mfr # E33209
- Zoro # G908168397
product price:Â
$
105.99
/ea
Free Shipping & Returns
Key Features
For Use With
The adapter is intended for use in devices, machines and installations that do not fall under the categories of the technical rule TR CU 032/2013.
Maximum Pressure
16 bar
Fitting Material
Stainless Steel
Compatible Product Type
The adapter is intended for use in devices, machines and installations that do not fall under the categories of the technical rule TR CU 032/2013.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- E33209
- Zoro #
- G908168397
- UPC #
- -
- Country of Origin
- Germany
- Item
- Threaded Adapter for Pressure Sensors
- For Use With
- The adapter is intended for use in devices, machines and installations that do not fall under the categories of the technical rule TR CU 032/2013.
- Maximum Pressure
- 16 bar
- Fitting Material
- Stainless Steel
- Compatible Product Type
- The adapter is intended for use in devices, machines and installations that do not fall under the categories of the technical rule TR CU 032/2013.
Description
Threaded Adapter for Pressure Sensors, For Use With The adapter is intended for use in devices, machines and installations that do not fall under the categories of the technical rule TR CU 032/2013., Fitting Material Stainless Steel, Maximum Pressure 16 bar
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.