R8ZZ2A, RadialDeep Groove Ball Brg 05 In Id X 1125 In Od X 03125 In W Double Shielded

  • Mfr # R8ZZ/2A

  • Zoro # G908202022


product price:  $23.15
/ea

Key Features

System of Measurement
Metric
Bearing Type
Ball Bearing
Single Row/Double Row
Single Row
Seal/Shield Type
Seal on Two Sides
Bore Dia.
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
R8ZZ/2A
Zoro #
G908202022
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
1/2 in
Outside Dia.
1-1/8 in
Width
5/16 in

Details

System of Measurement
Metric
Bearing Type
Ball Bearing
Item
Deep Groove Ball Bearing
Single Row/Double Row
Single Row
Seal/Shield Type
Seal on Two Sides
Type
Deep Groove Ball Bearing
Cage Material
Steel
Temp. Range
Up to 120°C
Seal Material
Steel
Lubrication
Standard Lubrication

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.