This item is Discontinued.

Lumination Recessed Downlight Retrofit Kit, 13 W LRXBR81X9CWVQ

Recessed Downlight Retrofit Kit, 13 W (Discontinued)

  • Mfr # LRXBR81X9CWVQ
  • Zoro # G908230292
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LRXBR81X9CWVQ
Zoro #
G908230292
UPC #
662050038558
Country of Origin
Indonesia

Dimensions

Manufacturers Warranty Length
5 yr
Manufacturer Warranty Length
5 yr
Outside Diameter
9 3/4 in
Overall Height
5 1/8 in
Nominal Size
8 in

Details

Includes Trim
Yes
Standards
cULus
Dimming Method
0-10V
Dimmable
Yes
Dimming Range
10%
Maximum Wattage
13 W
Color Temperature
3500K, 4000K, 5000K
Trim Color
White
Housing Material
Aluminum
Environmental Rating
Wet Location Rated
Fixture Type
New Construction/Remodel
Rated Life
60,000 hr
Ceiling Type
Flat Ceiling
Airtight
Yes
Lighting Certification
ENERGY STAR
Dimming Type
Step Dimming
Maximum Operating Temperature
104 Degrees F
Color Rendering Index
90
IC Rating
IC
Item
Recessed Downlight Retrofit Kit
Voltage
120-277 V AC
Compliance Type
CA Title 24
Includes Baffle
Yes
Series
LRX
Emergency Battery Backup
No
Minimum Operating Temperature
14 Degrees F
Lighting Technology
LED
Trim Style
Adapter Ring
Light Output
1,250 lm, 1,300 lm, 1,500 lm
Green Certification or Other Recognition
ENERGY STAR(R) Certified

Description

Recessed Downlight Retrofit Kit, Ceiling Type Flat Ceiling, Fixture Type New Construction/Remodel, Nominal Size 8 in, Maximum Wattage 13 W, Light Output 1,250 lm, 1,300 lm, 1,500 lm, Color Temperature 3500K, 4000K, 5000K, Color Rendering Index 90, Voltage 120-277 V AC, Overall Height 5 1/8 in, Lighting Technology LED, IC Rating IC, Airtight Yes, Ceiling Slope Ratio Not Applicable, Trim Color White, Trim Style Adapter Ring, Series LRX, Outside Diameter 9 3/4 in, Compliance Type CA Title 24

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.