Handheld Printer, Single Color, 360 dpi

  • Mfr # LW-PX900PCD
  • Zoro # G908230339
product price: 
$
425.99
/ea
Free Shipping & Returns

Key Features

Printer Connectivity
USB
Includes
(2) Removable Magnet Attachments, Tape Cartridge, AC Adapter, Printer, Industrial Hard Plastic Case, Lithium-Ion Rechargeable Battery, USB Cable
Power Source
Battery Power
Printhead Resolution
360 dpi
Color Printing Capability
Single Color
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LW-PX900PCD
Zoro #
G908230339
UPC #
815407021905
Country of Origin
China

Dimensions

Battery Size
(6) AA, Li-Ion Rechargeable
Maximum Printed Label Width
1 1/2 in
Maximum Label Width
1 1/2 in
Minimum Label Width
1/4 in
Fits Chest Size
Auto Cartridge Detection, Auto Rewind

Details

Item
Handheld Printer
Printer Connectivity
USB
Includes
(2) Removable Magnet Attachments, Tape Cartridge, AC Adapter, Printer, Industrial Hard Plastic Case, Lithium-Ion Rechargeable Battery, USB Cable
Power Source
Battery Power
Printhead Resolution
360 dpi
Color Printing Capability
Single Color
Maximum Print Speed
1.38 in/sec
Application
Patch Panels, Punch Blocks, Wire Wrap
Serialization Supported
Serialization Supported
Print Technology
Thermal Transfer
Compatible Mfr Part Number
Cutter Type
Automatic
Automatic Label Setup
Yes
Features
Auto Cartridge Detection, Auto Rewind
Manufacturers Warranty
Lifetime
Operating System
Windows(R) 10, Windows(R) 7, Windows(R) 8, Windows(R) 8.1
Mode of Operation
PC Connected, Standalone
Included Software
Epson Label Editor
Supported Barcode Symbologies
QR Code
Display
Monochrome LCD
Starter Kit Type
Printer and Label
Product Type
Handheld Printer
Battery Included
Battery Included
Barcode Capable
Yes
Brand & Series - Handheld & Portable Label Printers
EPSON
Green Certification or Other Recognition
ENERGY STAR(R) Certified and UL Energy Efficiency Certified
Input Method
Keypad
Compatible Label Media Format
Continuous Roll
Printer Series
LABELWORKS PX
Label Series Compatibility
212BWPX
Power Source - TS Only
Battery Power
Power Source - old
Battery Power

Description

Handheld Printer, Color Printing Capability Single Color

Restrictions

Hazardous material

Ratings & reviews