Toner Cartridge, Black, PK2

  • Mfr # CE285AD
  • Zoro # G1145722
product price: 
$
212.99
/pk of 2, $106.50/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Market Indicator Cartridge No.
85A
Printer Series
LaserJet Pro
Printer Model
LaserJet Pro M1212NF, LaserJet Pro M1217NFW, LaserJet Pro P1102W
Ink/Toner Color
Black
Cartridge Condition
New
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CE285AD
Zoro #
G1145722
UPC #
-
Country of Origin
China
Market Indicator Cartridge No.
85A
Printer Series
LaserJet Pro
Printer Model
LaserJet Pro M1212NF, LaserJet Pro M1217NFW, LaserJet Pro P1102W
Ink/Toner Color
Black
Cartridge Condition
New
Item
Toner Cartridge
Printer Brand
HP
Max. Page Yield
1,600
Color
Black
For Use With
HP LaserJet Pro M1212nf, M1217nfw, P1102w
Remanufactured Cartridge Number
No
Device Types
Laser Printer
Supply Type
Toner
Market Indicator Cartridge Number
85A
Compatible Printer Model Number
LaserJet Pro M1212NF, LaserJet Pro M1217NFW, LaserJet Pro P1102W
Compatible Printer Brand
HP
Page Yield - Total
1,600
Product Type
Toner Cartridge
Compatible Printer Series
LaserJet Pro
Page Yield - Black
1,600
Compatibility
Print Technology
Laser
Remanufactured
No
OEM/Compatible
OEM
Wire Color
Black
Compatible OEM Model Number
M1212NF, M1132, P1102, P1102W, M1136, M1139, M1212, M1214, M1217, M1219, P1109, P1566

Description

Market Indicator Cartridge No. 85A, Ink/Toner Color Black, Printer Brand HP, Printer Series LaserJet Pro, Printer Model LaserJet Pro M1212NF, LaserJet Pro M1217NFW, LaserJet Pro P1102W, Max. Page Yield 1,600, Color Black, Cartridge Condition New, Toner Cartridge, For Use With HP LaserJet Pro M1212nf, M1217nfw, P1102w, Package Quantity 2
  • Reliability saves time and increases productivity.
  • Adds a professional touch to any presentation.
  • Simple to install and use.
  • Recycle your Original HP LaserJet toner cartridges—it's easy and free with the HP Planet Partners program, available in more than 50 countries and territories worldwide.

Ratings & reviews