Thread Cutting Screw, M3 x 4 mm, Wax Steel Pan Head 3000 PK

  • Mfr # M34D7500C

  • Zoro # G9082563


product price:  $127.99
/pk 3000, $0.04/ea
Free Shipping & Returns

Key Features

Pan Head
Blunt Tip
System of Measurement
Metric
Screw Size
M3
Material
Steel
Finish
Wax
Standards
DIN 7500C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M34D7500C
Zoro #
G9082563
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
M3
Fastener Length
4 mm

Details

System of Measurement
Metric
Head Type
Pan
Tip Type
Blunt
Material
Steel
Finish
Wax
Standards
DIN 7500C
Thread Style
Fully Threaded
Item
Thread Cutting Screw
Point
Type Z

Description

Cutting Screws,M3-0.5X4 DIN7500,PK3000, Package Quantity 3000

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.