Vibration-Isolating Mount, 40 mm H

  • Mfr # 352-100-40-M16-E-55

  • Zoro # G908258166


product price:  $25.29
/ea

Key Features

Height
1.57 in
Thread Size
M16
Resistant To
Abrasion; Wear
Mounting
Conveyor
Tap Depth
16 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
352-100-40-M16-E-55
Zoro #
G908258166
UPC #
664423444287
Country of Origin
Hungary

Dimensions

Height
1.57 in
Thread Size
M16
Tap Depth
16 mm
Overall Diameter
100 mm
Overall Height
40 mm

Details

Item
Vibration-Isolating Mount
Resistant To
Abrasion; Wear
Mounting
Conveyor
Durometer
55A
Vibration Isolator Style
One Tapped Hole
Shape
Cylindrical
Stud or Tap Material
Zinc-Plated Steel
Maximum Load Downward Compression
2,722 lbf
Maximum Load Sideways Shear
6,910 lbf
Maximum Operating Temperature
176 Degrees F
Isolator Material
Natural Rubber
Load Downward Compression - Maximum
12,108.05 N
Operating Temperature - Minimum
-40 Degrees F
Load Sideways Shear - Maximum
30,737.2 N
Operating Temperature - Maximum
176 Degrees F
FDA Approved
Not FDA Approved

Description

Vibration-Isolating Mount, Vibration Isolator Style One Tapped Hole, Maximum Load Downward Compression 2,722 lbf, Overall Diameter 100 mm, Height 1.57 in, Stud Length Not Applicable, Maximum Load Sideways Shear 6,910 lbf, Thread Size M16, Durometer 55A, Isolator Material Natural Rubber, Maximum Operating Temperature 176 Degrees F, Mounting Conveyor, Resistant To Abrasion; Wear, Shape Cylindrical, Stud or Tap Material Zinc-Plated Steel, Tap Depth 16 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.