Shop HAM-LET
See all product information
Create Account
Instrumentation Check Valve, H400 Series, Inline Spring, 3/8 in FNPT x FNPT, 316 Stainless Steel
Mfr # H-410-SS-N-3/8-3PSI
Zoro # G908258784
product price:Â
$
158.99
/ea
Free Shipping & Returns
Key Features
Hex Size
7/8 in
Connection Type
FNPT x FNPT
Body Material
316 Stainless Steel
Max. Steam Pressure - Valves
3,000 psi @ -10 Degrees F to 100 Degrees F
Seat Material
316 Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H-410-SS-N-3/8-3PSI
- Zoro #
- G908258784
- UPC #
- -
- Country of Origin
- Israel
Dimensions
- Hex Size
- 7/8 in
- Overall Length
- 2.03 in
- Length
- 2.03 in
- Pipe or Tube Size
- 3/8 in
- Connection Size - Side 2
- 3/8 in
- Connection Size - Side 1
- 3/8 in
- Nominal Valve Size
- 3/8 in
- Wire Rope Length
- 2.03 in
Description
HAM-LET H-410-SS-N-3/8-3PSI is an instrumentation check valve intended for one-way flow applications in small-bore tubing and piping systems. This inline, 2-way valve uses a poppet check mechanism to help restrict reverse flow in systems using compatible chemicals, gas, oil, or water. It features stainless steel construction and a 3 psi cracking pressure for instrument and process control applications where reverse-flow control is specified.
Key Features:
- Valve type: Instrumentation check valve with inline spring design
- Connections: 3/8 in FNPT x FNPT
- Body material: 316 stainless steel
- Check mechanism: Poppet, 316 stainless steel
- Seat material: 316 stainless steel
- Seal material: FKM
- Spring material: 302 stainless steel
- Cracking pressure: 3 psi
- Flow coefficient (Cv): 1.47
- Maximum operating pressure: 3,000 psi
- Temperature range: -10 degrees F to 375 degrees F
- Mounting orientation: Horizontal or vertical
- Overall length: 2.03 in
- Hex size: 7/8 in
- Standards: C.R.N 0C16552.2