Shop HAM-LET

Instrumentation Check Valve, H400-HP Series, 1/2 in Tube Size, Let-Lok x Let-Lok, 316 SS Body

  • Mfr # H-400HP-SS-L-1/2-1PSI

  • Zoro # G908258814


product price: 
$
146.99
/ea
Free Shipping & Returns

Key Features

Hex Size
1 in
Connection Type
Let-Lok x Let-Lok
Body Material
316 Stainless Steel
Seat Material
Stainless Steel
Overall Length
2.96 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
H-400HP-SS-L-1/2-1PSI
Zoro #
G908258814
UPC #
-
Country of Origin
Israel
Connection Type
Let-Lok x Let-Lok
Body Material
316 Stainless Steel
Item
Instrumentation Check Valve
Seat Material
Stainless Steel
Mechanism and Body Design
Inline Spring
Cracking Pressure
1 psi
Seal Material
FKM
Max. Temp. - Valves
400 Degrees F
Spring Material
304 Stainless Steel
Item - Check Valves
Instrumentation Check Valve
Body Material - Valves
Stainless Steel
Max. Water Pressure - Valves
6,000 psi @ -10 Degrees F to 100 Degrees F
Standards
C.R.N 0C16552.2
Min. Temp. - Valves
-10 Degrees F
Coefficient of Volume (Cv)
1.8
Valve Ways
2-Way
Check Mechanism
Poppet
Connection Type - Side 2
Let-Lok
Includes Counterweight
No Counterweight
Maximum Pressure - Operating
6,000 psi
Mounting Orientation
Horizontal, Vertical
Check Mechanism Material
304 Stainless Steel
Operating Temperature - Maximum
400 Degrees F
Connection Type - Side 1
Let-Lok
Operating Temperature - Minimum
-10 Degrees F
Vacuum Service Rating
Not Rated
Maximum Pressure - Steam
Not Rated
Valve Body Style
Inline
3-A Standard Compliance
Not Rated
Silent Check
Standard
For Media
Chemicals, Gas, Oil, Water
Valve Series
H400-HP

Description

HAM-LET H-400HP-SS-L-1/2-1PSI is an instrumentation check valve for one-way flow applications in small-bore instrument and process control lines. It is intended for applications requiring reverse-flow control in lines serving gauges, analyzers, and other system components. Intended media include chemicals, gas, oil, and water. This inline spring valve features Let-Lok x Let-Lok 1/2 in connections, a 1 psi cracking pressure, and a maximum operating pressure of 6,000 psi.

Key Features:

  • Instrumentation check valve with inline spring design and poppet check mechanism
  • Body material: 316 stainless steel
  • Check mechanism and spring material: 304 stainless steel
  • Connection size: 1/2 in on both sides
  • Connection type: Let-Lok x Let-Lok
  • Flow capacity: Cv 1.8
  • Maximum operating pressure: 6,000 psi
  • Maximum water pressure: 6,000 psi at -10 degrees F to 100 degrees F
  • Cracking pressure: 1 psi
  • Temperature range: -10 degrees F to 400 degrees F
  • Seal material: FKM
  • Seat material: stainless steel
  • Mounting orientation: horizontal or vertical
  • Overall length: 2.96 in
  • Hex size: 1 in
  • Standard: C.R.N 0C16552.2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.