Motor Cable, Black, TPR, 1000 V
Mfr # CF310-2000-01
Zoro # G908259484
product price:Â $80.15
/ea
Free Shipping & Returns
Key Features
Length
Order by the Foot
Voltage
1,000 V
Jacket Color
Black
Shielding
Shielded
Jacket Material
TPR
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CF310-2000-01
Zoro #
G908259484
UPC #
-
Country of Origin
Germany
Dimensions
Length
Order by the Foot
Overall Length
Order by the Foot
Minimum Bend Radius Factor - Flexible
6 x OD
Minimum Bend Radius Factor - Fixed
4 x OD
Minimum Bend Radius Factor - E-Chain
7.5 x OD
Details
Item
Motor Cable
Voltage
1,000 V
Jacket Color
Black
Shielding
Shielded
Jacket Material
TPR
Standards
NFPA 79-2012 Chapter 12.9, TC RU C-DE.ME77.B.01255
Minimum Operating Temperature - Fixed
-58 Degrees F
Minimum Operating Temperature - Flexible
-49 Degrees F
Cable Series
CF310-UL
Maximum Velocity - Supported
20 fps
Maximum Operating Temperature
194 Degrees F
Maximum Velocity - Unsupported
32.81 fps
Maximum Acceleration
328.1 m/sq sec
Resistance Properties
Oil and Grease Resistant, UV/Sunlight Resistant
Product Type
Motor Cable
Description
Motor Cable, Jacket Color Black, Jacket Material TPR, Length Order by the Foot, Maximum Acceleration 328.1 m/sq sec, Maximum Operating Temperature 194 Degrees F, Maximum Velocity - Supported 20 fps, Maximum Velocity - Unsupported 32.81 fps, Minimum Bend Radius Factor - E-Chain 7.5 x OD, Minimum Bend Radius Factor - Fixed 4 x OD, Minimum Bend Radius Factor - Flexible 6 x OD, Minimum Operating Temperature - Fixed -58 Degrees F, Minimum Operating Temperature - Flexible -49 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.