Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Projecting Aisle Sign, Legend 15, HPS-2W1412-15

  • Mfr # HPS-2W1412-15

  • Zoro # G9082595


product price: $8.29
/ea
Sold in multiples of 2 for $16.58

Key Features

Legend
15
Sign Material
Vinyl
Height
12 in
Width
12 in
Thickness
0.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HPS-2W1412-15
Zoro #
G9082595
UPC #
-
Country of Origin
United States

Dimensions

Height
12 in
Width
12 in
Thickness
0.125 in
Depth
2
Sign Legend Character Height
7 3/4 in
Mounting Hole Dia.
0.25 in

Details

Item
Projecting Aisle Sign
Legend
15
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
Yes
Retroreflective Grade
Not Retroreflective
Sign Shape
Square
Glow-in-the-Dark
No
Material
PVC Board
Background Color
White
ANSI Compliant
No
Legend Color
Black
Header
No Header
Legend/Background Color
Black/White
Operating Temp. Range
0 Degrees F to 110 Degrees F
OSHA Compliant
No
Sign Background Color
White
Includes
Mounting Tape
Sign Legend Text Color
Black
Printed Language
English
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Maximum Viewing Distance - Favorable Conditions
200 ft
Mirror Print
No
Outdoor Life Expectancy
Not Outdoor Rated
Abrasion Resistant
No
Sign Legend Background Color
White
Sign Header
No Header
Legend Pictogram Description
Number 15
Sign Legend
15
Number of Printed Sides
2
Maximum Viewing Distance - Unfavorable Conditions
125 ft
Mounting Pattern
2 Flange
Glow In The Dark
No
Corrosion Resistant
Yes
Includes Mounting Hardware
Yes
Legend Pictogram ID
PPIC-308
ANSI 969 Compliant
No
Graffiti Resistant
No
Sign Mounting Location
Ceiling
Sign Legend Style
Text
Protective Coating
No Protective Coating
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
175 Degrees F
Material Properties
Rigid
Minimum Application Temperature
50 Degrees F
Product Type
Projecting Aisle Sign

Description

Projecting Aisle Sign, Square, Number of Printed Sides 2, English, Sign Legend 15, Sign Legend Background Color White, Sign Legend Style Text, Sign Legend Character Height 7 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.