This item is Discontinued.

No Product Image Available

Data Cable, 4 C, Dark Blue, TPE, 300 V, Order by the Foot (Discontinued)

  • Mfr # CF12-03-04-02
  • Zoro # G908259620
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CF12-03-04-02
Zoro #
G908259620
UPC #
-
Country of Origin
Germany

Dimensions

Length
Order by the Foot
Conductor Size
22 AWG
Minimum Bend Radius Factor - Fixed
5 x OD
Minimum Bend Radius Factor - E-Chain
10 x OD
Minimum Bend Radius Factor - Flexible
8 x OD

Details

Item
Data Cable
Number of Conductors
4
Jacket Material
TPE
Jacket Color
Dark Blue
Voltage
300 V
Conductor Material
Copper
Standards
2011/65/EU (RoHS Compliant-II), CE 2014/35/EU, CF9.15.07 ISO Class 1 (Outer Jacket Material), IPA Standard 14644-1, DIN EN 60811-404, EAC TC RU C-DE. ME77.B.01254, EN 60754, PV 3.10.7 Status 1992, VDMA 24568 with Plantocut 8 S-MB by DEA
Shielding
Shielded
Maximum Velocity - Unsupported
32.81 fps
Resistance Properties
Oil and Grease Resistant, UV/Sunlight Resistant
Maximum Acceleration
328.1 m/sq sec
Maximum Operating Temperature
212 Degrees F
Minimum Operating Temperature - Fixed
-67 Degrees F
Cable Series
CF12
Conductor Color Code
In Accordance with DIN 47100
Maximum Velocity - Supported
19.69 fps
Product Type
Data Cable
Minimum Operating Temperature - Flexible
-58 Degrees F

Description

Data Cable, Conductor Color Code In Accordance with DIN 47100, Conductor Material Copper, Conductor Size 22 AWG, Jacket Color Dark Blue, Jacket Material TPE, Length Order by the Foot, Maximum Acceleration 328.1 m/sq sec, Maximum Operating Temperature 212 Degrees F, Maximum Velocity - Supported 19.69 fps, Maximum Velocity - Unsupported 32.81 fps, Minimum Bend Radius Factor - E-Chain 10 x OD, Minimum Bend Radius Factor - Fixed 5 x OD, Minimum Bend Radius Factor - Flexible 8 x OD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.