Shop CHAINFLEX

Data Cable, 8 C, Blue, TPR, 300 V, Order by the Foot

  • Mfr # CF298-01-08

  • Zoro # G908259866


product price:  $12.99
/ea

Key Features

Number of Conductors
8
Length
Order by the Foot
Voltage
300 V
Jacket Color
Blue
Shielding
Unshielded
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CF298-01-08
Zoro #
G908259866
UPC #
-
Country of Origin
Germany

Dimensions

Length
Order by the Foot
Conductor Size
26 AWG
Overall Length
Order by the Foot
Minimum Bend Radius Factor - Fixed
3 x OD
Minimum Bend Radius Factor - Flexible
4 x OD
Minimum Bend Radius Factor - E-Chain
4 x OD
Outside Diameter
0.28 in
Nominal Outside Diameter
0.28 in

Details

Item
Data Cable
Number of Conductors
8
Voltage
300 V
Jacket Color
Blue
Shielding
Unshielded
Jacket Material
TPR
Standards
2011/65/EU (RoHS Compliant-II), CE 2014/35/EU, CF9.15.07 ISO Class 1 (Outer Jacket Material), DIN EN 60811-404, EN 60754, IPA 14644-1, PV 3.10.7 Status 1992, VDMA 24568 with Plantocut 8 S-MB by DEA
Conductor Color Code
In Accordance with DIN 47100
Resistance Properties
Oil and Grease Resistant, UV/Sunlight Resistant
Cable Series
CF298
Maximum Operating Temperature
194 Degrees F
Maximum Velocity - Supported
20 fps
Conductor Configuration
Twisted Pair
Minimum Operating Temperature - Fixed
-67 Degrees F
Product Type
Data Cable
Minimum Operating Temperature - Flexible
-58 Degrees F
Includes Ground
No
Maximum Acceleration
328.1 m/sq sec
Maximum Velocity - Unsupported
33 fps

Description

Data Cable, Conductor Color Code In Accordance with DIN 47100, Conductor Configuration Twisted Pair, Conductor Size 26 AWG, Includes Ground No, Jacket Color Blue, Jacket Material TPR, Length Order by the Foot, Maximum Acceleration 328.1 m/sq sec, Maximum Operating Temperature 194 Degrees F, Maximum Velocity - Supported 20 fps, Maximum Velocity - Unsupported 33 fps, Minimum Bend Radius Factor - E-Chain 4 x OD, Minimum Bend Radius Factor - Fixed 3 x OD, Minimum Bend Radius Factor - Flexible 4 x OD

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.