Shop BRADY

Sleeve Label, White, Polyolefin, 1 in W

  • Mfr # BM-250-1-312

  • Zoro # G908260282


product price:  $637.99
/ea
Free Shipping & Returns

Key Features

Application
Electrical Labeling, Wire and Cable Labeling
Printer Series Compatibility
BMP61, BMP71, M610, M611, M710
Label Material
Polyolefin
Label Media Format
Precut Roll
Adhesive
Non-Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BM-250-1-312
Zoro #
G908260282
UPC #
888434603093
Country of Origin
United States

Dimensions

Roll Width
1 in
Maximum Wire Diameter
0.22 in
Minimum Wire Diameter
0.09 in
Label Width
1 in
Label Height
7/16 in

Details

Item
Sleeve Label
Application
Electrical Labeling, Wire and Cable Labeling
Label Color
White
Printer Series Compatibility
BMP61, BMP71, M610, M611, M710
Label Material
Polyolefin
Label Media Format
Precut Roll
Adhesive
Non-Adhesive
Label Finish
Matte
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, Smear-Resistant, UV-Resistant, Weather-Resistant
Adhesive Properties
Non-Adhesive
Indoor/Outdoor Usage
Indoor
Labels per Roll
1,000
Color
White ( Matte )
Standards
UL 224
Shrink Ratio
3:1
Minimum Service Temperature
-67 Degrees F
Preprinted Text
No Legend
Maximum Service Temperature
275 Degrees F
Minimum Wire Gauge
16 AWG
Recommended Ribbon
M61-R4310, M7-R4300
Labels per Row
1
Maximum Wire Gauge
8 AWG
For Print Method
Thermal Transfer
Material Series
B-312
Material Properties
Heat-shrinkable
Compatible Mfr Part Number
BMP61, BMP71, M610, M611, M710
Double-Sided Printable
No
Preprinted Images
None
Label Attachment Style
Heat Shrink
Number of Labels Included
1,000
Product Type
Sleeve Label
Ribbon Color
Blue, Green, Red

Description

Sleeve Label, Adhesive Material Not Applicable, Adhesive Properties Non-Adhesive, Adhesive Type Not Applicable, Material Properties Heat-shrinkable, Label Material Polyolefin, Label Color White, Label Finish Matte, Label Height 7/16 in, Label Width 1 in, Number of Labels Included 1,000, Compatible Mfr Part Number BMP61, BMP71, M610, M611, M710

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.