Shop BRADY

SleeveLabel, Yellow, Polyolefin, 1-3/4inW

  • Mfr # BM-500-175-342-YL

  • Zoro # G908260787


product price:  $1,438.99
/ea
Free Shipping & Returns

Key Features

Application
Electrical Labeling, Wire and Cable Labeling
Printer Series Compatibility
BMP61, BMP71, M610, M611, M710
Label Material
Polyolefin
Label Media Format
Precut Roll
Label Finish
Matte
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BM-500-175-342-YL
Zoro #
G908260787
UPC #
888434603420
Country of Origin
United States

Dimensions

Minimum Wire Diameter
0.19 in
Label Height
27/32 in
Maximum Wire Diameter
0.45 in
Label Width
1 3/4 in
Roll Width
1/2 in

Details

Item
Sleeve Label
Application
Electrical Labeling, Wire and Cable Labeling
Label Color
Yellow
Printer Series Compatibility
BMP61, BMP71, M610, M611, M710
Label Material
Polyolefin
Label Media Format
Precut Roll
Label Finish
Matte
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Flame-Retardant, Humidity-Resistant, Smear-Resistant, UV-Resistant, Weather-Resistant
Adhesive Properties
Non-Adhesive
Indoor/Outdoor Usage
Indoor/Outdoor
Labels per Roll
1,000
Color
Yellow ( Matte )
Shrink Ratio
3:1
Standards
ASTM D 2671, ASTM E 162, ASTM E 662, ASTM G 155, MIL-STD-202, SAE-AMS-DTL-23053, SAE-AS-81531, UL Recognized
Labels per Row
1
Preprinted Text
No Legend
Recommended Ribbon
M61-R6610, M7-R6600
For Print Method
Thermal Transfer
Label Attachment Style
Heat Shrink
Material Properties
Flame-retardant
Compatible Mfr Part Number
BMP61, BMP71, M610, M611, M710
Double-Sided Printable
No
Material Series
B-342
Minimum Service Temperature
-67 Degrees F
Maximum Wire Gauge
1 AWG
Minimum Wire Gauge
8 AWG
Maximum Service Temperature
275 Degrees F
Preprinted Images
None
Product Type
Sleeve Label
Ribbon Color
Black
Number of Labels Included
1,000

Description

Sleeve Label, Adhesive Material Not Applicable, Adhesive Properties Non-Adhesive, Adhesive Type Not Applicable, Material Properties Flame-retardant, Label Material Polyolefin, Label Color Yellow, Label Finish Matte, Label Height 27/32 in, Label Width 1 3/4 in, Number of Labels Included 1,000, Compatible Mfr Part Number BMP61, BMP71, M610, M611, M710

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.