Pre-Cut Label Stock Roll, White, Matte

  • Mfr # M6-16-719

  • Zoro # G908260831


product price:  $199.99
/ea
Free Shipping & Returns

Key Features

Application
Circuit Board Labeling
Label Color
White
Printer Series Compatibility
BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
Label Material
Polyimide
Label Media Format
Die-cut
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M6-16-719
Zoro #
G908260831
UPC #
888434596418
Country of Origin
United States

Dimensions

Roll Width
1 in
Label Width
1 in
Label Thickness
0.0033 in
Label Height
3/8 in

Details

Item
Label
Application
Circuit Board Labeling
Label Color
White
Printer Series Compatibility
BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
Label Material
Polyimide
Label Media Format
Die-cut
Adhesive
Adhesive
Label Finish
Matte
Resistance Properties
Chemical-Resistant, Fluid-Resistant, High Temperature-resistant
Adhesive Properties
Static Dissipative Permanent
Indoor/Outdoor Usage
Indoor
Labels per Roll
500
Includes
Roll of 500 Labels
Standards
ANSI/ESD S541-2008, MIL-STD-202G, Method 215K Resistance to Solvents, UL 969
Preprinted Text
No Legend
Minimum Service Temperature
-94 Degrees F
Label Shape
Rectangle
Adhesive Material
Acrylic
For Print Method
Thermal-Transfer
Labels per Row
1
Inkjet Printable
No
Material Series
B-719
Secondary Label Included
No
Preprinted Images
None
Recommended Ribbon
M61-R6010, M7-R6000
Material Properties
Heat Resistant, Permanent Adhesive
Maximum Service Temperature
572 Degrees F
Compatible Mfr Part Number
BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 493P74, 52HJ90, 52HJ91, 5UCU5, 60EX28, 60EX29, 60EX30, 60EX31, 60EX34, 60EX35, 803TT1, 803TT2, 803TT3, 803TT4, 803TT5, 803TT6, 803TT7, 803TT8, 803TT9, 803TU0, 803V06, 803V07, 803V08, 803V09, Compatible Mfr Part Number BMP61, BMP71 (with Media Adapter), M610, M611, M710 (with Media Adapter), Label Color White, Label Finish Matte, Label Height 3/8 in, Label Material Polyimide, Label Width 1 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.