Shop BRADY

Sleeve Label, White, Polyolefin

  • Mfr # BM7C-500-342

  • Zoro # G908260992


product price:  $613.99
/ea
Free Shipping & Returns

Key Features

Application
Electrical Labeling, Wire and Cable Labeling
Label Color
White
Printer Series Compatibility
BMP71, M710
Label Material
Polyolefin
Label Media Format
Continuous Roll
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BM7C-500-342
Zoro #
G908260992
UPC #
888434603697
Country of Origin
United States

Dimensions

Roll Length
50 ft
Label Height
27/32 in
Maximum Wire Diameter
0.45 in
Minimum Wire Diameter
0.19 in
Roll Width
1/2 in

Details

Item
Sleeve Label
Application
Electrical Labeling, Wire and Cable Labeling
Label Color
White
Printer Series Compatibility
BMP71, M710
Label Material
Polyolefin
Label Media Format
Continuous Roll
Label Finish
Matte
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Flame-Retardant, Humidity-Resistant, Smear-Resistant, UV-Resistant, Weather-Resistant
Adhesive Properties
Non-Adhesive
Indoor/Outdoor Usage
Indoor/Outdoor
Shrink Ratio
3:1
Standards
Method 215, Method 215K, MIL-DTL-23053/5 Class 1, MIL-M-81531, MIL-STD-202, MIL-STD-202F, RoHS Compliant, UL 224
Color
White ( Matte )
For Print Method
Thermal Transfer
Preprinted Images
None
Recommended Ribbon
M7-R6600
Material Series
B-342
Double-Sided Printable
No
Minimum Wire Gauge
8 AWG
Material Properties
Flame-retardant
Preprinted Text
No Legend
Compatible Mfr Part Number
BMP71, M710
Maximum Service Temperature
275 Degrees F
Label Attachment Style
Heat Shrink
Minimum Service Temperature
-67 Degrees F
Maximum Wire Gauge
1 AWG
Product Type
Sleeve Label
Ribbon Color
Black

Description

Sleeve Label, Adhesive Material Not Applicable, Adhesive Properties Non-Adhesive, Adhesive Type Not Applicable, Material Properties Flame-retardant, Label Material Polyolefin, Label Color White, Label Finish Matte, Label Height 27/32 in, Label Width Not Applicable, Compatible Mfr Part Number BMP71, M710, Compatible Grainger Part Number 5UCU5, 60EX28, 60EX29, 803TT5, 803TT6, 803TT7, 803V06, 803V07, Recommended Ribbon M7-R6600, Printer Series Compatibility BMP71, M710

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.