Shop HAM-LET
See all product information
Create Account
High Pressure Relief Valve, 1 97/100" L
- Mfr # H-900-HP-SS-L-1/4-A
- Zoro # G908273824
product price:Â
$
272.99
/ea
Free Shipping & Returns
Key Features
Inlet Size
1/4 in
Outlet Size
1/4 in
Body Material
316 Stainless Steel
Outlet Type
Let-Lok
Inlet Type
Let-Lok
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H-900-HP-SS-L-1/4-A
- Zoro #
- G908273824
- UPC #
- -
- Country of Origin
- Israel
- Body Material
- 316 Stainless Steel
- Item
- Relief Valve
- Outlet Type
- Let-Lok
- Inlet Type
- Let-Lok
- Factory Set Pressure
- 50 psi
- Seat Material
- FKM
- Test Lever
- Test Lever Not Included
- Product Type
- Pressure Relief Valve
- For Media
- Air, Gas
- Operating Temperature - Minimum
- 25 Degrees F
- Inlet Connection Type
- Let-Lok
- Operating Pressure - Maximum
- 350 psi
- Outlet Connection Type
- Let-Lok
- Operating Pressure - Minimum
- 50 psi
- Operating Temperature - Maximum
- 250 Degrees F
Description
Relief Valve, Body Material 316 Stainless Steel, Inlet Type Let-Lok, Outlet Type Let-Lok, Inlet Size 1/4 in, Outlet Size 1/4 in, Factory Set Pressure 50 psi, Not Applicable BtuH, Overall Height 3 3/4 in, Overall Length 2 in, Seat Material FKM, Test Lever Test Lever Not Included, Standards Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.